Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101421 "Capri" Mini Pendant

Item: E101421
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $282.00

Price: $188.09

Details and Dimensions

Height 11"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Stone Mosaic
Weight 3 lbs