ELK Lighting E101101 "Swingarm" Swing Arm Lamp
| Item: | E101101 |
| Finish: | Black Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $166.08
Details and Dimensions
| Height | 14" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Weight | 4 lbs |
| Features | • Arm Extension: 22'' |


