X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E078TB20LED "Mix-N-Match" Mini Pendant

Item: E078TB20LED
Finish: Tiffany Bronze
Online Availability: Please call for availability.

List Price: $255.00

Price: $168.08



Details and Dimensions

Height 23-1/2"
Width 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Switch Type Full Range Dimmer
Weight 5 lbs