Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E078TB13LED "Mix-N-Match" Mini Pendant

Item: E078TB13LED
Finish: Tiffany Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $252.00

Price: $168.08

Details and Dimensions

Height 23-1/2"
Width 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Switch Type Full Range Dimmer
Weight 5 lbs