X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E071TB10LED "Mix-N-Match" 1 Bulb Wall Sconce

Item: E071TB10LED
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 4-1/2"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Lighting Direction Down Light
Glass Type Tiffany
Shade Material Glass
Switch Type Full Range Dimmer
Weight 4 lbs