X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E071TB05LED "Diamond" 1 Bulb Wall Sconce

Item: E071TB05LED
Finish: Tiffany Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $255.00

Price: $170.09



Details and Dimensions

Height 10"
Width 4-1/2"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Lighting Direction Down Light
Glass Type Tiffany
Shade Material Glass
Switch Type Full Range Dimmer
Weight 4 lbs