X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D700353000000090 "Architec" 60'' x 32''

Item: D700353000000090
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $785.00

Price: $639.78



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 19-1/4
Length 60"
Width 32"
Depth 19-1/4"
Height to Overflow 18-1/4"
Drain Included No
Drain Location Right
Drain Hole Size 2"
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface None
Features Intergral Tile Flange & Skirt