X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2545090092 "Darling" One Piece Toilet

Item: D2545090092
Finish: White
Online Availability: Available for immediate shipment

List Price: $555.00

Price: $452.33



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Wall Mounted
Height to Rim 15-3/4"
Width 14"
Depth 21-1/4"
Toilet Seat Included No
Skirt Type Non-Skirted
Construction Vitreous China
Additional Information Requires In Wall Carrier & Tank - Sold Separately