X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2544090092 "Darling" One Piece Toilet

Item: D2544090092
Finish: White
Online Availability: Available for immediate shipment

List Price: $575.00

Price: $468.63



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 15-3/4"
Width 14-1/8"
Depth 24-5/8"
Toilet Seat Included No
Skirt Type Non-Skirted
Construction Vitreous China
Features suitable for SensoWash
Additional Information Requires In Wall Carrier & Tank - Sold Separately