X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D2537090092 "DuraStyle" One Piece Toilet

Item: D2537090092
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 15-3/4"
Width 14-5/8"
Depth 24-3/8"
Toilet Seat Included No
Skirt Type Non-Skirted
Construction Vitreous China
Additional Information Requires In Wall Carrier & Tank - Sold Separately