X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D23106500002 "D-Code" Wall Hung Bathroom Sink

Item: D23106500002
Finish: White
Online Availability: Available for immediate shipment

List Price: $185.00

Price: $150.78



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 25-5/8"
Width 19-5/8"
Depth 7-1/8"
Overall Size 25-5/8 x 19-5/8 x 7-1/8
Bowl Length 22-1/4"
Bowl Width 12-7/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China