X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D22170900921 "Vero" One Piece Toilet

Item: D22170900921
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $900.00

Price: $733.50 (Pricing is for White)




Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 15-3/4"
Width 14"
Depth 21-1/2"
Toilet Seat Included No
Construction Vitreous China
Additional Information Requires In Wall Carrier & Tank - Sold Separately