X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D2157010005 "DuraStyle" One Piece Toilet

Item: D2157010005
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15-1/2"
Width 14-5/8"
Depth 28-3/8"
Flush Type Gravity Flush
Gallons Per Flush 1.6 / 0.8
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Right Front
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Skirt Type Skirted
Construction Vitreous China
Additional Information Dual Flush
View Similar Products