Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D2133010005 "Starck 2" One Piece Toilet

Item: D2133010005
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15-1/2"
Flush Type Gravity Flush
Flush Technology siphon jet
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Skirt Type Skirted
Construction Vitreous China
Eco Friendly Cal Green Compliant