X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D2103010005 "Vero" One Piece Toilet

Item: D2103010005
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 14-3/4"
Flush Type Gravity Flush
Flush Technology Syphon Jet
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Skirt Type Skirted
Construction Vitreous China
ADA Compliant No
Eco Friendly Cal Green Compliant
Additional Information Required Toliet Seat D0069390000 Sold Separately
CEC Approved Yes