Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0030611000/D0417650000 "Happy D" Console Bathroom Sink

Item: D0030611000/D0417650000
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single Hole
Length 25-1/2"
Width 20-1/2"
Depth 6"
Height 33-1/2"
Overall Size 25-1/2 x 20-1/4 x 6
Bowl Length 19-1/2"
Bowl Width 11-1/4"
Bowl Depth 6"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Shown With Grohe Classic Faucet Model # (31062)