Duravit DU0030601000/DU0417750030 "Happy D" Console Bathroom Sink
| Item: | DU0030601000/DU0417750030 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $806.85
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Length | 29-1/2" |
| Width | 20-3/4" |
| Height | 33-1/2" |
| Bowl Length | 23-3/4" |
| Bowl Width | 12-3/4" |
| Bowl Depth | 6" |
| Construction | Vitreous China |
| Shown With | Seabury Faucet Model # (2080018731) |
| Product Specifications |


