Duravit DU0417650000/DU0863860000 "Happy D" Pedestal Bathroom Sink
| Item: | DU0417650000/DU0863860000 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $493.08
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Length | 25-1/2" |
| Width | 20-1/2" |
| Height | 33-1/2" |
| Bowl Length | 19-1/14" |
| Bowl Width | 12-1/2" |
| Bowl Depth | 6" |
| Construction | Vitreous China |
| Shown With | Grohe Classic Faucet Model # (31062) |
| Product Specifications |


