X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D07035000091 "Vero" Wall Hung Bathroom Sink

Item: D07035000091
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 19-5/8"
Width 9-7/8"
Depth 5-7/8"
Overall Size 19-5/8 x 9-7/8 x 5-7/8
Bowl Length 10-5/8"
Bowl Width 7-1/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
View Similar Products