Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D0481570000 Undermount Bathroom Sink

Item: D0481570000
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Length 20-1/2"
Width 15"
Depth 8-1/2"
Overall Size 20-1/2 x 15 x 8-1/2
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics