X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0457480000 "Happy D" Undermount Bathroom Sink

Item: D0457480000
Finish: White
Online Availability: Available for immediate shipment

List Price: $215.00

Price: $175.23



Details and Dimensions

Sink Installation Type Undermount
Length 18-7/8"
Width 15-3/16"
Depth 6-11/16"
Overall Size 18-7/8 x 15-3/16 x 6 11/16
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics