X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04541000261 "Vero" Vessel Style Bathroom Sink

Item: D04541000261
Finish: White
Online Availability: Available for immediate shipment

List Price: $1,055.00

Price: $859.83



Details and Dimensions

Sink Installation Type Vessel
Length 39-3/8"
Width 18-1/2"
Depth 6-7/8"
Overall Size 39-3/8 x 18-1/2 x 6-7/8
Bowl Length 36-5/8"
Bowl Width 12-1/4"
Sink Shape Rectangle
Number of Faucet Holes 2 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
View Similar Products