X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D03428500302 "D-Code" Console Bathroom Sink

Item: D03428500302
Finish: White
Online Availability: Available for immediate shipment

List Price: $500.00

Price: $407.50



Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration 4'' Centerset
Length 33-1/2"
Width 18-7/8"
Depth 7-1/8"
Overall Size 33-1/2 x 18-7/8 x 7-1/8
Bowl Length 20-1/2"
Bowl Width 11-3/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics