X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D03304800001 "Vero" Undermount Bathroom Sink

Item: D03304800001
Finish: White
Online Availability: Available for immediate shipment

List Price: $370.00

Price: $301.55



Details and Dimensions

Sink Installation Type Undermount
Length 19-1/8"
Width 12-3/8"
Depth 6-1/4"
Overall Size 19-1/8 x 12-3/8 x 6-1/4
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 2"
Overflow Yes
Overflow Location Front
Construction Vitreous China