X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D03155500001 "Vero" Console Bathroom Sink

Item: D03155500001
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single Hole
Length 21-5/8"
Width 18-1/4"
Depth 7-1/8"
Overall Size 21-5/8 x 18-1/4 x 7-1/8
Bowl Length 18-7/8"
Bowl Width 12"
Bowl Depth 7-1/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
View Similar Products