Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0113010001 "D-Code" One Piece Toilet

Item: D0113010001
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $350.00

Price: $285.25

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 15-3/8"
Depth 28"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Construction Ceramic
Eco Friendly Cal Green Compliant