X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0069890000 "Darling" Toilet Seat

Item: D0069890000
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $145.00

Price: $118.18



Details and Dimensions

Bowl Type Elongated bowl
Length 18-1/2"
Width 15-1/2"
Height 2"
Construction Solid Plastic
Features Soft Close Automatic Close