X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0069390000 "Vero" Toilet Seat

Item: D0069390000
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Bowl Type Elongated bowl
Length 20"
Width 15-1/2"
Height 2"
Construction Solid Plastic
Features Soft Close Automatic Close