Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Duravit
>
D0685600011
Duravit D0685600011 "Scola" Vessel Style Bathroom Sink
| Item: | D0685600011 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $456.40
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | Single Hole |
| Length | 24-1/4" |
| Width | 18-1/8" |
| Height | 8-7/8" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Construction | Vitreous China |
| Features | • Tap Platform |
| Additional Information | Right Hand |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |


