X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0684600011 "Scola" Wall Hung Bathroom Sink

Item: D0684600011
Finish: White
Online Availability: Available for immediate shipment

List Price: $625.00

Price: $509.38



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 24-1/4"
Width 18-1/8"
Depth 8-7/8"
Height 8-7/8"
Overall Size 24-1/4 x 18-1/8 x 8-7/8
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Construction Vitreous China
Sink Construction China / Ceramics
Features Tap Platform
Additional Information Left Hand
Includes Metal Pop-Up Drain No
Number of Bowls 1