X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04546000001 "Vero" Wall Hung Bathroom Sink

Item: D04546000001
Finish: White / WonderGliss
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $665.00

Price: $541.98



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 23-5/8"
Width 18-1/2"
Depth 6-1/2"
Height 6-1/2"
Overall Size 23-5/8 x 18-1/2 x 6-1/2
Bowl Length 20-7/8"
Bowl Width 12-1/4"
Bowl Depth 5-1/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Shown With Axor Steel Faucet Model # (35001)
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1