Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0305490000 "Starck 3" Undermount Bathroom Sink

Item: D0305490000
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $220.00

Price: $179.30

Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 20-7/8"
Width 15-3/4"
Depth 7-1/8"
Overall Size 20-7/8 x 15-3/4 x 7-1/8
Bowl Length 19-1/4"
Bowl Width 14-3/8"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Number of Bowls 1