Duravit D22471500001 "PuraVida" Over The Rim Bidet
| Item: | D22471500001 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $933.18
Details and Dimensions
| Height | 11-3/8" |
| Width | 14-1/8" |
| Bidet Faucet Type | Over-The-Rim Spray |
| Features | • Tap Platform, Faucet Sold Separately |
| Includes | Ceramic Covered Pop-Up Waste |
| Bowl Type | Elongated bowl |
| Construction | Vitreous China |
| Drain Included | Yes |
| Length | 21-1/2" |
| Overflow | Yes |
| Overflow Location | Back |
| Toilet Installation Type | Wall Mounted |


