X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D22381000002 "D-Code" Over The Rim Bidet

Item: D22381000002
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Height 15-1/4"
Width 13-3/4"
Bidet Faucet Type Over-The-Rim Spray
Construction Vitreous China
Features Tap Platform, Faucet Sold Separately
Bowl Type Elongated bowl
Length 21-1/4"
Overflow Yes
Overflow Location Back
Toilet Installation Type Floor Mounted