X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D22361500002 "D-Code" Over The Rim Bidet

Item: D22361500002
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13"
Width 14"
Bidet Faucet Type Over-The-Rim Spray
Bowl Height To Rim 15-3/4"
Construction Vitreous China
Bidet Installation Type Wall Mounted
Features Tap Platform, Faucet Sold Separately
Bowl Type Elongated bowl
Length 21-1/4"
Overflow Yes
Overflow Location Back