X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D07054500002 "D-Code" Wall Hung Bathroom Sink

Item: D07054500002
Finish: White
Online Availability: Available for immediate shipment

List Price: $140.00

Price: $114.10



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 17-3/4"
Width 13-3/8"
Depth 5-3/4"
Height 5-3/4"
Overall Size 17-3/4 x 13-3/8 x 5-3/4
Bowl Length 15-3/8"
Bowl Width 8-7/16"
Bowl Depth 4-3/4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Ceramic
Sink Construction China / Ceramics
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1