X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D07035000081 Wall Hung Bathroom Sink

Item: D07035000081
Finish: White
Online Availability: Available for immediate shipment

List Price: $510.00

Price: $415.65



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 1 Hole
Length 19-5/8"
Width 9-3/4"
Depth 6"
Overall Size 19-5/8 x 9-3/4 x 6
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Right Hand Faucet Hole
View Similar Products