Duravit D03291000301 "Vero" Console Bathroom Sink
| Item: | D03291000301 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $961.70
Details and Dimensions
| Sink Installation Type | Console |
| Length | 41-3/8" |
| Width | 19-1/4" |
| Height | 6-5/8" |
| Number of Faucet Holes | 3 Hole |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Features | • Tap Platform |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |


