X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D03165300001 "2nd Floor" Undermount Bathroom Sink

Item: D03165300001
Finish: White
Online Availability: Available for immediate shipment

List Price: $375.00

Price: $305.63



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration 0 Hole
Length 20-5/8"
Width 13-3/4"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China