Duravit D0265150000 "Darling" Over The Rim Bidet
| Item: | D0265150000 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $378.98
Details and Dimensions
| Height | 13-1/2" |
| Width | 14-3/8" |
| Bidet Faucet Type | Over-The-Rim Spray |
| Features | • Faucet Sold Separately, With Overflow |
| Bowl Type | Elongated bowl |
| Construction | Vitreous China |
| Length | 21-1/4" |
| Toilet Installation Type | Wall Mounted |


