X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0263150000 "Starck 2" Over The Rim Bidet

Item: D0263150000
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Height 12-1/8"
Width 14"
Bidet Faucet Type Over-The-Rim Spray
Construction Vitreous China
Features Faucet Sold Separately, With Overflow
Bowl Type Elongated bowl
Length 22-1/4"
Toilet Installation Type Wall Mounted