X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0157010092 "Architec" One Piece Toilet

Item: D0157010092
Finish: White Alpin
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-3/4"
ADA Height No
Width 15-1/2"
Flush Type Gravity Flush
Flush Technology Syphon Jet
Flush Valve Size 3"
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Placement Left Side
Concealed Trapway Yes
Skirt Type Non-Skirted
Height 26-3/8"
Length 29-3/8"
Weight 115 lbs