X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0063890000 "Starck 3" Toilet Seat

Item: D0063890000
Finish: White
Online Availability: Please call for availability.

List Price: $155.00

Price: $126.33



Details and Dimensions

Bowl Type Round bowl
Length 18-1/4"
Width 15"
Height 2"
Features Soft Close Seat