X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond D101511DRA "Celina" Swing Arm Lamp

Item: D101511DRA
Finish: Dark Rust / Autumn
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 14"
Width 22"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 3 lbs
Features Arm Extension: 22''
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design