X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD159 "Home" Table Lamp

Item: DD159
Finish: Brown
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21"
Width 12-1/2"
Length 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Light Beige
Shade Material Fabric
Shade Dimension 8 - 12-1/2 x 6
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Cork and Resin