X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond EHGTV155 "Home" Table Lamp

Item: EHGTV155
Finish: Dark Stained Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12"
Width 6"
Length 6"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Shade Brown
Shade Material Wood
Shade Dimension 12 x 6 x 6
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made Of Wood