X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond EHGTV154 "Home" Table Lamp

Item: EHGTV154
Finish: Light Stained Wood
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $96.00

Price: $64.03



Details and Dimensions

Height 14"
Width 6"
Length 6"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Shade Cream
Shade Material Fabric
Shade Dimension 12 x 6 x 6
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Wood and Fabric