X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond EHGTV153 "Home" Table Lamp

Item: EHGTV153
Finish: Light Stained Wood
Online Availability: Please call for availability.

List Price: $165.00

Price: $110.06



Details and Dimensions

Height 12"
Width 6"
Length 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Brown
Shade Material Fabric
Shade Dimension 8 x 12 x 6
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Wood