X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond EHGTV152 "Home" Table Lamp

Item: EHGTV152
Finish: White / Natural
Online Availability: Please call for availability.


Details and Dimensions

Height 30"
Width 8"
Length 8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Shade Blue
Shade Material Fabric
Shade Dimension 7 x 7-1/2 x 7-1/2
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Rope and Metal