X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond EHGTV151 "Home" Table Lamp

Item: EHGTV151
Finish: Matte Gray
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17"
Width 8"
Length 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Shade Striped
Shade Material Fabric
Shade Dimension 6 x 8 x 8
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Metal